Spesifikasi
| Display | 0.56 High LED Display |
|---|---|
| Cold Junction Temperature Compensation (°C) | 0.03 (0.03°F) |
| Annuciators | C,f |
| Common Mode Noise Rejection (db min) | 120 |
| Compatible for | J, K, T, E, N, R, S Type & Temperature C Or F |
| Dimensions (mm) | 99x48x104 (99 Behind Mounting Panel) |
| Lead Resistance Effect | Less Than 5 uv for 1k ohms of Lead Resistance |
| Normal Mode Rejection Ratio (db) | Over 80 (at 50/60 hz) |
| Power Consumption (V/A) | 3.5 |
| Rated Accuracy (°C) | 18 to 28 |
| Temperature Coefficient (Outside of 10 to 28°C) (ppm/°C) | 40 (Typical) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
7000APL Microprocessor Panel Meter, 1/8 DIN, Selectable by Jenco
Panel mount digital thermometer user selectable for type via external dip switch with front panel touch switch for selecting °C or °F. Features bright red LED display and a 1/8 DIN plastic housing. Model 7001APL has Min/Max switch for display of Min/Max temperatures. Available for types. J, K, T, E, N, R, S, DIN-T and DIN J. Ambient range-10 to 60°C. 115/230V AC operation.
CMOS microcomputer design
Cold junction compensation
T/c calibration for types-k,j,t,e,n,r,din t,din j
T/c type, resolution and unit default select by dip switch
Wide temperature ranges
Error indicators
Front panel °C/°F selectable
1°C/0.1°C resolution selectable
Min/max display
0.56 led display
Easy to install, metal mounting bracket
Wide operation temperature
High accuracy and low cost
Panel mount digital thermometer user selectable for type via external dip switch with front panel touch switch for selecting °C or °F. Features bright red LED display and a 1/8 DIN plastic housing. Model 7001APL has Min/Max switch for display of Min/Max temperatures. Available for types. J, K, T, E, N, R, S, DIN-T and DIN J. Ambient range-10 to 60°C. 115/230V AC operation.
CMOS microcomputer design
Cold junction compensation
T/c calibration for types-k,j,t,e,n,r,din t,din j
T/c type, resolution and unit default select by dip switch
Wide temperature ranges
Error indicators
Front panel °C/°F selectable
1°C/0.1°C resolution selectable
Min/max display
0.56 led display
Easy to install, metal mounting bracket
Wide operation temperature
High accuracy and low cost
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
