JENCO Thermocouple, 2-Wire Temperature Transmitter

Sebelum PPN:
Rp3.499.900 - Rp3.999.900
Spesifikasi
Output Signal (mA)4-20
Supply Voltage Required (V DC)12-24
Sensor Burnout Detection (mA)25
PilotLED, Brightness Proportional to Output
CaseGray ABS
Ambient Range (F)-40 to +85
Minimum Span (°C)T/C : 100, RTD: 75
Output Accuracy (Thermocouple) (%)Sensor Output 0.1
Span Drift (%/C)0.005
Zero Drift (%)0.01 Span

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
77A-E Thermocouple/RTD 2-Wire Transmitter, Type E, Ambient Temperature Range -40 to 85 °C by Jenco

2-wire thermo well head type 4-20 mA current loop output signal temperature transmitter for thermocouple or RTD applications, 3 user selectable temperature ranges and adjustable Zero Span with current output proportional to the display LED’s brightness. Two ambient temperature ranges are available model 77 and 77A. Specify type J, K, E, T or RTD and specify temperature range.

Fits standard thermo well heads
12-36 vdc powered
3user-select measurement ranges
Current proportional led brightness
Factory calibrated
User adjustable zero/span
2ambient temperature ranges
Factory custom calibration available

Ulasan Produk

Tidak ada ulasan