JENCO Digital Non-Bluetooh, LCD Display ORP + Temperature Pocket Tester

Sebelum PPN:
Rp3.799.900
Spesifikasi
Temperature Range (°C)0.0 to 50.0 (32.0 to 122.0 °F)
Temperature Resolution (°C)0.1 ( ≤ 99.9 °F, 0.2 °F ; > 99.9 °F, 1 °F )
Temperature Accuracy (°C)±0.5 (±1 °F)
Ambient Temperature Range (°C)0.0 to 50.0
Range (mV)±1000
Resolution (mV)1
Accuracy (mV)±3
Battery Life (hour)>150
Dimensions (mm)163x43x20
PowerLR44 x 4
WaterproofIP 67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ORP650N Digital Non-Bluetooh, LCD Display ORP + Temperature Pocket Tester by Jenco
Waterproof, economical ORP/temperature tester with long useful life.
Like its Bluetooth sibling, the Wand Non-Bluetooth Series' main focus is to deliver accurate and repeatable ORP results easily and affordability. This was accomplished by starting Jenco's longest running and very popular tester series and updating it with better electronics for better accuracy, replacing the potentiometer with buttons with tactile feedback and protecting the upgraded internals with an IP67 waterproof housing.
Improved Reading Quality

±3 mV accuracy

Simple Operation

Clear, large LCD displays conductivity and temperature
Button operations with tactile feedback
IP67 waterproof housing

Ulasan Produk

Tidak ada ulasan