JENCO pH/Conductivity/Temperature Meter

Sebelum PPN:
Rp9.199.900
Spesifikasi
Dimensions (mm)200x44x25
Salinity Accuracy (% F.S.)±1
DisplayGraphic LCD
Accuracy (pH)±0.01
Salinity Range (ppt)0.0 to 10.0
Conductivity Calibration1 Point Calibration
Data Memory Storage (sets)50
Power4 x LR44 Batteries
Salinity Resolution (ppt)0.1
TDS Range 2 (g/L)2 to 20
Temperature Accuracy (°C)±0.5
Temperature Accuracy 2 (°F)±0.9
Temperature Compensation Range (°C)-5.0 to 60.0
Temperature Range 1 (°C)-5.0 to 60.0
Temperature Range 2 (°F)23 to 140
Temperature Resolution 1 (°C)0.1
Temperature Resolution 2 (°F)0.1
pH Calibration1, 2 and 3 Point Calibration. Uses USA and NIST Buffer Sets.
pH Range0 to 14
pH Resolution0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pH/EC80 is one of the most advanced multi-parameter tester on the market. The tester has a large graphic LCD that simultaneously displays pH or EC measurement and temperature measurement. Users can store up to 50 memory data sets for recall and select degrees Celsius or Fahrenheit as the temperature unit of measure. In addition, the advanced hardware and the user-replaceable electrode module are protected by an IP-67 rated housing.

- Simultaneously measures pH, Conductivity, TDS, Salinity and temperature without switching probe
- Graphic LCD display
- Auto temperature compensation
- Switches between °C and  °F
- Auto shut down feature
- Replaceable pH/Conductivity electrode module
- 50 sets of data memory
- IP67 waterproof
- Battery life >100hrs
- CE approved and RoHS compliant

Ulasan Produk

Tidak ada ulasan