Spesifikasi
| Display | LCD |
|---|---|
| Calibration | 1 or 2 Point (1415uS at 0-1999uS/cm Range; 12.90mS at 0-19.99mS/cm Range) |
| Accuracy | (Conductivity, K=1.0: ± 1% FS), (TDS, K=1.0: ± 1% FS), (Temp °C: ± 0.5 °C), (Temp °F: ± 1 °F) |
| Resolution | (Conductivity, K=1.0: 5 uS; 0.05 mS), (TDS, K=1.0: 5 mg/L; 0.05 g/L), (Temp °C: 0.5 °C), (Temp °F: 1 °F) |
| Temperature Compensation (°C) | Automatic From 0.0 to 60.0 |
| Case | IP-67 Dust-Proof and Water-Proof up to 1 Meter |
| Auto Power OFF | After 10 Minutes of Inactivity |
| Battery Life (hour) | >100 |
| Dimension (WxDxH) (cm) | 19.3x4.4x2.5 |
| Electrode Type/Cell Constant | Two Wire Conductivity Cell/1.0 |
| Power | LR44 x 4 Batteries |
| Reference Temperature (°C) | 25 |
| TDS Constant | 0.5 |
| Temperature Coefficient (%/°C) | 1.91 |
| Temperature Sensor (°C) | Thermistor, 10k ohms, at 25 |
| Temperature Unit | °C and °F |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EC330 VisionPlus Conductivity Meter by Jenco
Jenco EC330 is an easy to use, IP67 rated conductivity tester with TDS and temperature readout. Key features include dual display of conductivity or TDS with temperature, selectable or auto ranging, replaceable conductivity cell and IP67 rated body.
This tester is RoHS compliant.
Simultaneous display of conductivity and temperature, or TDS and temperature
1 or 2 point calibration
Automatic temperature compensation
Selectable or auto ranging of conductivity and TDS readings
Replaceable conductivity cell
6 selectable units of measure (uS/cm, mS/cm, mg/L, g/L, 蚓, 蚌)
Data hold
Jenco EC330 is an easy to use, IP67 rated conductivity tester with TDS and temperature readout. Key features include dual display of conductivity or TDS with temperature, selectable or auto ranging, replaceable conductivity cell and IP67 rated body.
This tester is RoHS compliant.
Simultaneous display of conductivity and temperature, or TDS and temperature
1 or 2 point calibration
Automatic temperature compensation
Selectable or auto ranging of conductivity and TDS readings
Replaceable conductivity cell
6 selectable units of measure (uS/cm, mS/cm, mg/L, g/L, 蚓, 蚌)
Data hold
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
