JENCO Non-Bluetooth Conductivity + Temperature tester

Sebelum PPN:
Rp2.399.900
Spesifikasi
Conductivity Accuracy (% F.S.)±1
Temperature Range (°C)0.0 to 50.0 (32.0 to 122.0 °F)
Temperature Resolution (°C)0.1 ( ≤ 99.9 °F, 0.2 °F ; > 99.9 °F, 1 °F )
Temperature Accuracy (°C)±0.5 (±1 °F)
Ambient Temperature Range (°C)0.0 to 50.0 (32.0 to 122.0 °F)
Battery Life (hour)>100
Dimensions (mm)163x43x20
PowerLR44 x 4
WaterproofIP 67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
COND110N Non-Bluetooth Conductivity + Temperature Tester (0 to 2000 uS/cm) by Jenco
Waterproof, economical conductivity/temperature tester with long useful life.
Like its Bluetooth sibling, the Wand Non-Bluetooth Series' main focus is to deliver accurate and repeatable conductivity results easily and affordability. This was accomplished by starting Jenco's longest running and very popular tester series and updating it with better electronics for better accuracy, replacing the potentiometer with buttons with tactile feedback and protecting the upgraded internals with an IP67 waterproof housing.

Improved Reading Quality
- 1 Point calibration
- ±1% F.S. accuracy

Simple Operation
- Clear, large LCD displays conductivity and temperature
- Button operations with tactile feedback
- IP67 waterproof housing

Available Configurations
- Single parameter pH, ORP, conductivity and TDS models with temperature. Conductivity and TDS comes in three different models each for three different measurement ranges.

Ulasan Produk

Tidak ada ulasan