JENCO Dual Parameter Analyzer

Sebelum PPN:
Rp28.999.900
Spesifikasi
Control TypeOn/Off
Temperature Compensation Range (°C)-10.0 to 120.0
Accuracy(pH: 0.1% ± 1 LSD), (ORP (Absolute): ±0.1% rdg ± 1mV), (ORP (Relative): ±0.1% rdg ± 1mV), (Temp.: ± 0.3°C)
Resolution(pH: 0.01pH), (ORP(Absolute): 1mV), (ORP(Relative): 1mV), (Temp.: 0.1°C)
Accuracy (mA)±0.02
Buffer Temperature Range (°C)0 to 60.0
ATC SensorThermistor 10 Kiloohms at 25 c
Depth (mm)148
Electrode Offset Compensation (mV)±100
Electrode Slope Compensation (%)±30 of Ideal Slope
Isolation Voltage (VDC)500
Maximum Load (W)500
ORP2 programmable High or 2 Low
Power Source (V AC)115/230 (50/60hz)
Pre-Amplifier Voltage (VDC)±5 (20mA Max Output)
RangeSelectable Zero, & Span
Ranges(pH: -2.00 to 16.00), (ORP(Absolute): -2500 to 2500mV), (ORP(Relative): -6499 to 6499mV), (Temp.: -10.0 to 120 °C)
Temperature1 Programmable High or 1 Low
Type (mA)Isolated 4 to 20
pH (Potencial of Hydrogen)2 Programmable High or 2 Low

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6309POT 1/4 DIN Panel Mount pH & ORP Analyzer by Jenco
pH & ORP analyzer,1/4 DIN panel mount IP-65 case. Features 2 pH and 2 ORP fully programmable relays and one for temperature. RS-485 interface, password protected with individual ID's. 4-20 mA analog output is fully programmable, assignable & reversible. Graphical display. Tinned lead connectors. CE Approved.

Ph/ORP/temp. measurement & control
Display pH electrode efficiency
Reversible & isolated 4~20ma output
RS-485 output
Bumpless calibration
Graphic LCD dispaly,128 x 64with backlight
Membrane switch with audio feedback
Auto temp. compensation
High 50/60 hz noise rejection
Pipe/wall/panel mounting
1/4 DIN watertight enclosure
One programmable relay for temp.
CE approved
Programmable linear/ORP current output or programmable linear/ anti-logarithmic current output

Ulasan Produk

Tidak ada ulasan