Spesifikasi
| Isolated Current Output (mA) | Reversible & Programable 4 to 20 |
|---|---|
| Relay Output (Resistive Load) | 5 Amp at 115V AC or 2.5 Amp at 230V AC |
| Relay Set Point Hysteresis | User Programable |
| Temperature Range (°C) | 0 to 115 |
| Temperature Compensation (°C) | Auto/Manual (Thermistor 10kw at 25°C) |
| Default ORP Buffer (mV) | 86 |
| Input Impedance (ohm) | >10exp(13) |
| Isolation Voltage (V DC) | 500 (max) |
| Power Failure Back Up | Yes |
| Power Source (V AC) | 115 or 230 (50/60 hz) |
| Range | (pH: -2.00 to 16.00 pH), (ORP: -1999 to 1999 mV) |
| Resolution | pH: 0.01 pH, ORP: 1 mV, Temp.: 0.1 °C |
| Transmitter Load (ohm) | 550 (maximum) |
| pH Buffer Recognition | 4.00. 6.86. & 9.18 |
| pH Slope Recognition (%) | ±30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
6503 ORP Transmitter/Controller with 1 ORP & 1 pH Inputs, 1/4 DIN by Jenco
1/4 DIN panel mount ORP controller/transmitter, microprocessor based, password protected with membrane keypad. LCD displays ORP or pH and temp. Meter has dual SPDT Hi/Lo relays, with programmable hysteresis and a reversible, isolated and programmable 4-20 mA output. Connectors are dual BNC for pH/ORP and spade lug type. ATC is 10K thermistor or simulation resistor. Power 115 / 230V AC
Controls ORP & measures pH
Offset calibration for ORP
Set point security code protection
Dual on/off relays
0.5 high LCD display
Auto/manual temp. compensation
Power down memory backup
Audio feed back touch keys
1/4 DIN housing
1/4 DIN panel mount ORP controller/transmitter, microprocessor based, password protected with membrane keypad. LCD displays ORP or pH and temp. Meter has dual SPDT Hi/Lo relays, with programmable hysteresis and a reversible, isolated and programmable 4-20 mA output. Connectors are dual BNC for pH/ORP and spade lug type. ATC is 10K thermistor or simulation resistor. Power 115 / 230V AC
Controls ORP & measures pH
Offset calibration for ORP
Set point security code protection
Dual on/off relays
0.5 high LCD display
Auto/manual temp. compensation
Power down memory backup
Audio feed back touch keys
1/4 DIN housing
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
