JENCO Single Parameter pH Or ORP Controller

Sebelum PPN:
Rp15.999.900
Spesifikasi
Power (V AC)115 or 230 (at 50/60 HZ)
Ambient Temperature Range (°C)From 0 to 50
Current Output Range (mA)4 to 20 (isolated), Programmable Span
Maximum Load (ohm)500
Isolation Voltage (V DC)500
CaseIP 65 ,1/4 DIN Case, Depth : 148
Control Type2 ON/OFF Controls
Current Output ScaleUser Programmable, Linear
Input Impedance (ohm)>10(exp)13
Input SelectUser Selectable pH or ORP
Relay Output5A at 115V AC or 2.5A at 220V AC, Resistive Load Only
ResolutionpH: 0.01pH, mV(absolute /relative): 1mV /1mV, Temperature: 0.1°C
Security4-Digit Password
pH Buffer Recognition(4.01 ,7.00 ,10.01) or NIST (4.00,6,86,9.18), User Selectable
pH Electrode Offset Recognition±100mV at pH 7.00 /-91.7mV to +108,3mV at pH 6.86
pH Electrode Slope Recognition±30% at pH 4,00, 4,01 ,9.18 or 10.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6313 Single Parameter pH or ORP Controller, 2-Relays, IP-65 Case, RS-485 by Jenco

Clear LCD displays pH or mV, with temperature and relay status simultaneously.
Automatic buffer recognition of US and NIST buffer sets. Calibration data is stored in memory and is ready for use on power up.
Displays absolute and relative ORP.
Isolated and reversible 4-20 mA current output for pH or ORP allows it to be used as a proportional output.
2 programmable on/off relays: 2 for pH or ORP.
CE Approved
Password protection.
IP65

Ulasan Produk

Tidak ada ulasan