Spesifikasi
| Output | Two Current Outputs for Conductivity and Temperature |
|---|---|
| Power (V AC) | 115 or 230 (at 50/60Hz Factory Pre-Set) |
| Ambient Temperature Range (°C) | From 0 to 50 |
| Display | 128x64 Graphical LCD With Backlight |
| Temperature Compensation (°C) | Auto -10.0 to 120.0 (Thermistor, 10K ohm at 25.0 °C) |
| Maximum Load (ohm) | 500 |
| Accuracy (pH) | pH: ±0.01 ±1 digit |
| Control Type | 4 ON/OFF Controls |
| Current Output Range | 4 to 20 mA (Isolated), Programmable Span |
| Current Output Scale | User Programmable, Linear |
| Depth (mm) | 148 |
| Input Impedance (ohm) | >10 (exp) 13 ohms |
| Isolation Voltage (V DC) | 500 |
| Range (pH) | -2 to 16 |
| Relay Output | 5A at 115V AC or 2.5A at 220V AC, Resistive Load Only |
| Resolution (pH) | pH: 0.01 |
| Temperature Accuracy (°C) | ±0.1 ± 1 digit |
| Temperature Range (°C) | -10.0 to 120.0 |
| Temperature Resolution (°C) | 0.1 |
| pH Electrode Slope Recognition (%) | ±30 (at 4.00, 4.01, 9.18 and 10.01 pH) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
6312PTB pH or ORP Analyzer/Controller, 4-Relays, IP-65 Case, RS-485 by Jenco
Graphic LCD with manual backlight displays pH, temperature, relay status, and transmitter current mA output.
Automatic buffer recognition of US and NIST buffer sets. Calibration data is stored in memory and is ready for use on power up.
Two sets of isolated and reversible 4-20 mA current output for pH and temperature allows it to be used as a proportional output.
4 programmable on/off relays: 3 for pH and 1 for temperature.
RS-485 output for remote access allows multiple units to be connected and ganged together.
Password protection.
IP65.
Graphic LCD with manual backlight displays pH, temperature, relay status, and transmitter current mA output.
Automatic buffer recognition of US and NIST buffer sets. Calibration data is stored in memory and is ready for use on power up.
Two sets of isolated and reversible 4-20 mA current output for pH and temperature allows it to be used as a proportional output.
4 programmable on/off relays: 3 for pH and 1 for temperature.
RS-485 output for remote access allows multiple units to be connected and ganged together.
Password protection.
IP65.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
