Spesifikasi
| Dimensions (mm) | 1/4 DIN, Depth 148 |
|---|---|
| Control Type | ON/Off |
| Communication | RS-485 |
| Temperature Compensation Range (°C) | -10.0 to 120.0 |
| Resolution | pH: 0.01pH, ORP(Absolute): 1mV, ORP(Relative): 1mV, Temp.: 0.1°C |
| Accuracy (mA) | ±0.02 |
| Buffer Temperature Range (°C) | 0 to 60.0 |
| Electrode Offset Compensation (mV) | ±100 |
| Electrode Slope Compensation (%) | ±30 of Ideal Slope |
| Isolated Voltage (V DC) | 500 |
| Keypad | Audio Feedbackup |
| Maximum Load (W) | 500 |
| Power Source (V AC) | 115/230 (50/60hz) |
| Pre-Amplifier Voltage (V DC) | ±5 (20mA Max Output) |
| Range | Selectable Zero, & Span |
| Security Protection | 4 Digit Password |
| Temperature | 1 Programmable, Manual Relay |
| Type (mA) | Isolated 4 to 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
6311 Single Parameter pH or ORP Analyzer by Jenco
pH & ORP analyzer,1/4 DIN panel mount IP-65 case. Features 4 fully programmable relays for pH or ORP and one for wash. RS-485 interface, password protected with individual ID's. 4-20 mA analog output is fully programmable, assignable & reversible. Tinned lead connectors. CE Approved.
Ph/ORP/temp. measurement & control
Display pH electrode efficiency
User selectable ATC element: 3k balco, 10k, and pt-1000
Reversible & isolated 4~20ma output
RS-485 output
Bumpless calibration
Graphic LCD dispaly,128 x 64with backlight
Membrane switch with audio feedback
Auto temp. compensation
High 50/60 hz noise rejection
Pipe/wall/panel mounting
1/4 DIN watertight enclosure
One programmable relay for temp.
CE approved
Programmable linear/ ORP current output or programmable linear/ anti-logarithmic current output
pH & ORP analyzer,1/4 DIN panel mount IP-65 case. Features 4 fully programmable relays for pH or ORP and one for wash. RS-485 interface, password protected with individual ID's. 4-20 mA analog output is fully programmable, assignable & reversible. Tinned lead connectors. CE Approved.
Ph/ORP/temp. measurement & control
Display pH electrode efficiency
User selectable ATC element: 3k balco, 10k, and pt-1000
Reversible & isolated 4~20ma output
RS-485 output
Bumpless calibration
Graphic LCD dispaly,128 x 64with backlight
Membrane switch with audio feedback
Auto temp. compensation
High 50/60 hz noise rejection
Pipe/wall/panel mounting
1/4 DIN watertight enclosure
One programmable relay for temp.
CE approved
Programmable linear/ ORP current output or programmable linear/ anti-logarithmic current output
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
