JENCO Analyzer Graphic Display, Ip-65 Case

Sebelum PPN:
Rp19.999.900
Spesifikasi
Relay Set Point HysteresisUser Programmable
Dimensions (mm)1/4 DIN, Depth 148
Temperature Range (°C)-10.0 to 120.0
Temperature Resolution (°C)0.1
Temperature Accuracy (°C)±0.1 (± 1 Digit)
Current Output Range (mA)4 to 20 (Isolated)
ATC Sensor (°C)Thermistor 10k ohms at 25
Accuracy (pH)±0.01 (± 1 Digits)
Control TypeON/Off
Current Output ScaleUser Programmable, Linear or Log
Digital outputRS-485
Isolated Voltage (V DC)500
Maximum Load (ohm)500
Power Source (V AC)115/230 (50/60Hz)
Pre-Amplifier Voltage (V DC)±5 (20mA Max Output)
Range (pH)-2 to 16
Relay Output (Resistive Load Only)5 Amps at 115 VAC, 2.5 Amps at 230 VAC
Resolution (pH)0.01
Security Protection4 Digit Password
Temperature1 Programmable High or Low

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1/4 DIN panel mount pH single parameter analyzer with electrode efficiency display function. Features pH linear or antilog transmitter output, hysteresis control and uninterrupted operation during pH calibration. Has one 4 ~ 20 mA output, 5 relays and a RS-485 communications interface. Graphical display. 115/230 VAC. CE Approved.

- Bright, graphical LCD display, 1.5 x 2.25
- Simultaneous measurement and analysis
- 1/4 DIN watertight, IP65 rated enclosure
- Reversible & isolated 4 to 20 mA output with adjustable bandwidth
- Continuous controller / relays operation during calibration
- 4-digit password security protection
- Programmable set point hysteresis
- Automatic temperature compensation
- CE approved
- Built in ISO9001 certified facility
- Membrane keypad with audio feedback
- Power down, non-volatile memory backup
- RS-485 output
- Multiple spst on/off relays
- Embedded self diagnostic program
- High 50/60 Hz noise rejection

Ulasan Produk

Tidak ada ulasan