JENCO 2-Wire pH Transmitter/Controller

Sebelum PPN:
Rp25.999.900
Spesifikasi
Temperature Range (°C)-10.0 to 120.0
Temperature Resolution (°C)0.1
Temperature Accuracy (°C)±0.3
Ambient Temperature Range (°C)From 0 to 50
Current Output Range (mA)4 to 20 (isolated), Programmable Span
Case (mm)IP 65, 1/4 DIN Case, Depth : 148
Accuracy (pH)±0.01
Input Impedance>1013 ohms
Input SelectUser Selectable pH or ORP
ORP Accuracy (mV)±1
ORP Range (mV)-1000 to 1000
ORP Resolution (mV)1
Power (V DC)12 to 36
Range (pH)-2 to 16
Resolution (pH)0.01
pH Buffer RecognitionUS (4.01,7.00,10.01) or NIST (4.00,6.86,9.18) User Selectable
pH Electrode Offset Recognition (mV)±90
pH Electrode Slope Recognition (%)±30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scalable 12 to 36 VDC loop powered 4 - 20 mA transmitter, power down flash memory, 1/4 DIN IP65 case.

- Clear LCD displays pH or mV, simultaneously with temperature.
- "Automatic buffer recognition of US and NIST buffer sets. Calibration
data is stored in memory and is ready for use on power up."
- "Isolated and reversible 4 ~ 20 mA current output for pH or ORP
allows It to be used as a proportional output."
- Auto or Manual Temperature Compensation.
- IP65

Ulasan Produk

Tidak ada ulasan