JENCO 2-Wire pH Transmitter

Sebelum PPN:
Rp11.999.900
Spesifikasi
Power Source (V DC)11 to 80
Dimensions4.92x2.95x3.94 (NEMA 4x Case)
Span (pH)14 (Fixed)
ConnectorBNC
Range (pH)0 to 14
AccuracypH: 0.02 pH ± 1 Digit
Input Impedance (ohm)Greater Than 1012
Operating Temperature (°C)-10 to 60
Output (mA)4 to 20
Temperature Compensation (°C)Auto 0 to 100.0 (Manual Using Fixed Resistor)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
693-pH 2-wire 4-20 mA pH Transmitter by Jenco

2-wire 4-20 mA pH transmitter in a sealed NEMA-4 enclosure powered by 11 to 80 Volts DC. Span is fixed 0-14 pH. Connectors are BNC and tinned leads for 3-K Balco ATC sensor or simulation resistor.

Input/output isolated
Nema 4x enclosure
4 to 20 mA output
High accuracy
BNC input connector
High input impedance
Wide range power supply ,12 to 80 VDC

Ulasan Produk

Tidak ada ulasan