JENCO 2-Wire ORP Transmitter

Sebelum PPN:
Rp11.999.900
Spesifikasi
Power Source (V DC)11 to 80
Dimensions4.92x2.95x3.94 (NEMA 4x Case)
ConnectorBNC
Range (mV)ORP: -700 to 700
AccuracyORP: 1 mV ± 1 Digit
Input Impedance (ohm)Greater Than 10exp(12)
Operating Temperature (°C)-10 to 60
Output (mA)4 to 20
Span (mV)1400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
693-ORP 2-Wire DC Blind ORP Transmitter, NEMA-4 Case by Jenco

2-wire 4-20 mA ORP transmitter in a sealed NEMA-4 enclosure powered by 11 to 80 Volts DC. Span is fixed 1400 mV span. Connections are BNC for mV/ORP.

Input/output isolated
Nema 4x enclosure
4 to 20 mA output
High accuracy
BNC input connector
High input impedance
Wide range power supply ,12 to 80 VDC

Ulasan Produk

Tidak ada ulasan