JENCO Transmitter, manual ATC (PT-100)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Range (pH)0 to 14
Resolution (pH)pH: 0.01
AccuracypH: ± 0.02 pH ± 1 LSD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
691N 1/8 DIN Panel Mount pH Transmitter with Calibration by Jenco

1/8 DIN panel mount pH transmitter with calibration by potentiometers. Has a manual temperature control knob and normal transmitter output of 4-20 mA output for 0-14 pH range or in expanded mode 4-2mA can be for any 2 pH units from 0 to 14 pH. Features a large bright red LED display. Connectors are a BNC pH input and spade lug screw type connector block. 115/230V AC.

Current output with selectable span for better accuracy
Manual temp. compensation
0.56 high efficiency red led display
Low power consumption
Reduced internal heating for increased reliability
Heat cycled 100 hrs
Isolated 4-20 mA output span of 0 to 14 pH over any 2 pH

Ulasan Produk

Tidak ada ulasan