JENCO pH/ORP Transmitter/Controller

Sebelum PPN:
Rp14.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3677 Transmitter/Controller, 1/8 DIN Vertical, Spade Lugs, No BNC by Jenco
The model 3677 is a precise instrument for the measurement and control of pH and mV (ORP).
Two output relays are provided in the model 3677 for ON\OFF control. The isolated 4-20 mA output current of the model 3677 covers the input range of 0 to 14 pH and 0 to 1400 mV.
A front panel programmable HIGH\LOW ALARM relay is provided in the model 3677. A large LCD display is used for readability under bright ambient conditions.
The model 3677 is housed in a rugged 1/8 DIN plastic case, allowing it to fit into standard panel cut-outs as well as the most commonly available industrial weatherproof and environmental housings

Ulasan Produk

Tidak ada ulasan