JENCO pH/ORP Transmitter/Controller

Sebelum PPN:
Rp15.999.900
Spesifikasi
Dimensions (mm)96x96x119.3
Temperature Compensation (°C)Auto 0 to 100
Isolation Voltage (V DC)500 (max)
AccuracypH: ± 0.01, ORP: ± 0.1%
ResolutionpH: 0.01, ORP: 1
Current Output pH/ORP (ph/mV)(0.00-14.00/-1400-1400), (0.00-14.00/-1999-1999)
Input Impedance (ohm)Greater Than 10exp(12)
Isolated 4-20mA Output RangeOver Imput Span
Load Resistance Maximum (ohm)500
Operating Temperature (°C)0 to 40
Power Source (V AC)115 (230 VAC ± 15% 50/60 hz)
Range(pH: 0 to 14.00), (ORP: -1999 to 1999 mV)
Readout (mm)12.7 (High LCD)
Relay Hysteresis pH/ORP (pH/mV)±0.1/±10
Relays Output (max.)5amp. at 115VAC, 2.5 amp. at 230 VAC, Resistive Low

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3675 1/4 DIN Panel Mount pH/ORP Controller/Transmitter by Jenco

1/4 DIN panel mount pH/ORP controller/transmitter with dual SPDT Hi/Lo relays, manual set points and calibration are via potentiometers. Features a 4-20 mA current output and has an external pH/ORP select switch. Display is a large LCD. Connectors are a BNC and spade lug screw type connector blocks. Meter requires a Pt-100 ATC or a simulation resistor for temperature. Power 115/230V AC.

Isolated 4 to 20 mA output
Dual on/off relays
Large LCD display
ATC
115VAC /230VAC operations
Compact 1/4 DIN case
Low power solid state design
Front panel output current span adjustable control
Front panel acid/base influent select switch
Front panel high/low relay format select switch

Ulasan Produk

Tidak ada ulasan