JENCO Industrial pH/ORP Controller

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
Power (V AC)100 to 240 (at 50/60 Hz)
Ambient Temperature Range (°C)From 0 to 50
DisplayLCD with Backlighting
Case (mm)1/8 DIN Case, Depth : 90
Maximum Load (ohm)500
Control Type/Relay Output (3621)2 ON/OFF Controls /5A at 115V AC or 2.5A at 220V AC, Resistive Load Only
Current Output Range / Scale (3631) (mA)4 to 20 (Isolated)/Liner
Input Impedance (ohm)>10(exp)13
Input SelectUser Selectable pH or ORP
Isolation Voltage (V DC)500
Range(pH: -2.00 to 16.00 pH), (ORP: -1999.9 to 1999.9mV), (Temp: -10.0 to 120.0 °C)
Resolution(pH: 0.01pH), (ORP: 1 mV/0.1mV), (Temp: 0.1 °C)
Temperature Compensation (°C)Auto/Manual -10.0 to 120.0 (Thermistor , 10K ohm /PT-1000)
pH Buffer RecognitionUS(4.01,7.00,10.01) or NIST(4.00,6.86,9.18) User Selectable
pH Electrode Offset Recognition± 100mV at pH 7.00 /-91.7mV to 108.3mV at pH 6.86
pH Electrode Slope Recognition±30% at pH 4.00, 4.01, 9.18 or 10.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3621 Industrial pH/ORP Controller, LCD Display, 1/8 Din Panel Mount by Jenco

Easy to install 1/8 DIN plastic casing.
Clear LCD displays pH, mV or temperature with backlight.
Universal power supply input from 100-240VAC.
Automatic buffer recognition of US and NIST buffer sets. Calibrated data is stored in memory and ready to for use on power up.
Automatic or manual temperature compensation.
Displays absolute and relative ORP.
Two sets of programmable on/off relays for pH or ORP (3621).
Isolated and reversible 4-20mA current output for pH or ORP allows it to be used as a proportional output (3631).
RoHs compliant.

Ulasan Produk

Tidak ada ulasan