JENCO Dissolved Oxygen Temperature Controller

Sebelum PPN:
Rp11.999.900
Spesifikasi
Temperature Range (°C)-10.0 to 80.0 (Automatic or Manual)
Temperature Resolution (°C)0.1
Temperature Accuracy (°C)±0.3
Power (V AC)100 - 240 (50/60 Hz)
DO Accuracy (% F.S.)±0.2
DO% Saturation Range (%)0.0 to 400.0
Barometric Pressure Compensation Range (mbar manual)600 to 4000
DO Range (mg/L)0 to 40
DO Resolution (mg/L)0.01
DO% Saturation Accuracy (% F.S.)±0.2
DO% Saturation Resolution (%)0.1
Relay OutputTwo ON/Off Controls. 5 A at 115 VAC or 2.5 A at 220 VAC
Salinity Compensation Range (ppt)0.0 to 49.9 (Manual)
Type of ElectrodePolarographic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3921 DO/Temperature Controller by Jenco

DO & temperature controller with 2 sets of On/Off relays, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 VAC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.

Easy to install 1/8 DIN plastic casing
Clear LCD displays dissolved oxygen or temperature with backlight
Calibration data is stored in memory and is ready for use on power up
Universal power supply input from 100 ~ 240 VAC
Automatic or manual temperature compensation
Two sets of programmable on/off relays for DO
CE and RoHS complain

Ulasan Produk

Tidak ada ulasan