JENCO Handheld pH/ORP Meter

Sebelum PPN:
Rp4.999.900 - Rp11.999.900
Spesifikasi
Operating Ambient Condition (°C)From 0 to 50 (at 90% RH)
pH Buffer RecognitionUS (4.01,7.00,10.01) and NIST (4.00,6,86,9,18) User Selectable
pH Temperature Compensation (°C)Auto/Manual -10.0 to 120.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to being one of the most popular pH/ORP portable meters for large, international OEMs, this meter is also RoHS compliant, meaning it doesn’t include hazardous materials such as lead, mercury, cadmium and other materials that are harmful to the environment. This portable meter can simultaneously display pH and temperature or ORP and temperature, and store up to 50 sets of readings.

- Simultaneous display of pH or ORP and temperature measurements
- Automatic (ATC) or manual temperature compensation of pH readings
- Automatic buffer recognition of US and European buffer sets
- Stores upto 50 data sets
- Battery life over 1000 hours
- Low battery indicator
- IP65 splash-proof housing
- RoHS compliant
- CE compliant

Ulasan Produk

Tidak ada ulasan