Sebelum PPN:
Rp14.999.900 - Rp61.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Temperature Range (°C) | 0.0 to 50.0 |
|---|---|
| Temperature Resolution (°C) | 0.1 |
| Temperature Accuracy (°C) | ±0.3 |
| Calibration Backup | Yes |
| DO Range (mg/L) | 0 to 20 |
| DO Resolution (mg/L) | 0.01 |
| DO% Saturation Range (%) | 0.0 to 200.0 |
| DO% Saturation Resolution (%) | 0.1 |
| Pressure Compensation (mBar) | 500 to 1125 |
| Salinity Compensation (ppt) | 0.0 to 40.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
9030M Optical DO/Temperature Meter by Jenco
Jenco Light Sensing Optical DO handheld portable meter with Jenco LSDO optical DO sensor allows user selectable salinity and pressure compensated DO readings with 50 data sets of reviewable memory packaged in a waterproof IP65 enclosure with carrying case for meter and LSDO sensor with power supplied by a standard 9 volt battery.
The 9030M measures dissolved oxygen in water using optical technology
Simultaneous display of dissolved oxygen and temperature measurements
Easy to use user interfaces
50 data set of reviewable memory
Automatic temperature compensated (ATC) dissolved oxygen readings
User selectable salinity and pressure compensated dissolved oxygen readings
IP65 waterproof housing
Automatic shutoff function
Low battery indicator
RoHS and CE compliant
Jenco Light Sensing Optical DO handheld portable meter with Jenco LSDO optical DO sensor allows user selectable salinity and pressure compensated DO readings with 50 data sets of reviewable memory packaged in a waterproof IP65 enclosure with carrying case for meter and LSDO sensor with power supplied by a standard 9 volt battery.
The 9030M measures dissolved oxygen in water using optical technology
Simultaneous display of dissolved oxygen and temperature measurements
Easy to use user interfaces
50 data set of reviewable memory
Automatic temperature compensated (ATC) dissolved oxygen readings
User selectable salinity and pressure compensated dissolved oxygen readings
IP65 waterproof housing
Automatic shutoff function
Low battery indicator
RoHS and CE compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
