Sebelum PPN:
Rp21.999.900 - Rp33.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Output | RS-232 or RS-232 to USB (Modbus) |
|---|---|
| Cell Constant | 0.475 (4 Wire) , 0.1 (2 Wire) |
| TDS Range (ppmxppt) | 0.00 to 200.0 |
| Conductivity Accuracy (% F.S.) | ±0.5 |
| Salinity Accuracy (% F.S.) | ±1 |
| TDS Accuracy (% F.S.) | ±0.5 |
| Accuracy (pH) | ±0.01 (± 1 Digits) |
| Dimensions (WxDxH) (mm) | 83x241x71 |
| Memory Storage (sets) | 50 |
| Operating Ambient Condition (°C) | From 0 to 50 (at 90% RH) |
| Power | 6 x 1.5 Volt AAA Batteries or 100 - 240 V AC Adapter. |
| Range (pH) | -2 to 16 |
| Resolution (pH) | 0.01 |
| Salinity Range (ppt) | 0.0 to 80.0 |
| Salinity Resolution (ppt) | 0.1 |
| Temperature Accuracy (°C) | ±0.3 (±1 Digit) |
| Temperature Coefficient (%) | From 0.00 to 4.00, (Default 1.91 %) |
| Temperature Range (°C) | -5.0 to 100.0 |
| Temperature Resolution (°C) | 0.1 |
| pH Calibration | Up to 2 Point |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Jenco 6360 is a high performance pH/ORP/Conductivity/Salinity/TDS/Temp. handheld meter in a splash proof case with an RS-232C interface that allows it to communicate with any PC. This meter is CE approved and features Conductivity Cells are selectable for 2 wire K=0.1 or 4 wire K=0.475 .Simultaneous test of pH 、EC and temperature measurements.
- Automatic buffer recognition of US and European buffer sets
- Selectable 2/4 wire cells for long cable length & wide measurement range
- Store 50 sets of data in non-volatile memory
- Conductivity auto range
- Power down memory backup
- Splash resistant/watertight case
- Audio feedback keys
- Battery/ac adaptor
- RS-232 (Modbus) output
"
- Repeatable readings with 0.01 pH and 0.1 mV resolution
- Repeatable, accurate results achieved with up to 5 points NIST or US buffer calibration for pH, 1 point ORP and 1 point Conductivity offset calibration.
- Non-volatile memory holds up to 750 data points.
- Each and every unit is hand calibrated and QC’ed by at least 2 teams
- Streamlined, modern and smaller design creates clutter-free workspace
- Large, high contrast LCD
- Well-situated keys with tactile feedback
- AC adaptor or battery powered
- Splash-resistant case made with durable, reinforced plastic for added protection
- BNC connector for pH or ORP electrodes
- 8-Pin DIN for temperature and conductivity probe
- Automatic buffer recognition of US and European buffer sets
- Selectable 2/4 wire cells for long cable length & wide measurement range
- Store 50 sets of data in non-volatile memory
- Conductivity auto range
- Power down memory backup
- Splash resistant/watertight case
- Audio feedback keys
- Battery/ac adaptor
- RS-232 (Modbus) output
"
- Repeatable readings with 0.01 pH and 0.1 mV resolution
- Repeatable, accurate results achieved with up to 5 points NIST or US buffer calibration for pH, 1 point ORP and 1 point Conductivity offset calibration.
- Non-volatile memory holds up to 750 data points.
- Each and every unit is hand calibrated and QC’ed by at least 2 teams
- Streamlined, modern and smaller design creates clutter-free workspace
- Large, high contrast LCD
- Well-situated keys with tactile feedback
- AC adaptor or battery powered
- Splash-resistant case made with durable, reinforced plastic for added protection
- BNC connector for pH or ORP electrodes
- 8-Pin DIN for temperature and conductivity probe
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
