JENCO Handheld/Portable pH/Conductivity/Temperature Meter

Sebelum PPN:
Rp19.999.900 - Rp28.999.900
Spesifikasi
KeysAudio Feedbackup in All Keys
Power: Battery/Adaptor6AAA/9V AC (230V/115V) Adaptor
Dimensions (mm)241x83x71
Cell Constant1cm exp(-1)-5 cm exp(-5) (Key Selectable)
pH Electrode Offset Recognition±100 mV at pH 7.00 ±108.3mV/-91.7 at pH 6.86
ATC ProbeThermistor, 10k ohms at 25 Centigrade
Ambient Temperature Range (°C)0-50
Battery Life (hour)>10 Alkaline (Continuous Opersation)
CommunicationRS-232c compatible db9 connector
Conductivity Reference Temp15.0-25.0 Centigrade (Key Selectable)
Conductivity Temperature Coefficient (%)0.0-4.0 (Key Selectable)
Display (mm)15 High/8.7 High
Input Impedance (ohm)>10exp(12)
pH Buffer RecognitionModel 6350 : pH 7.00,4,10.01, Model 6350c:pH 6.86
pH Buffer Temperature Range (°C)0-60
pH Electrode Slope Recognition±30% at pH 4.00, 4.01,9.18 & 10.01
pH Temperature Compensation (°C)Auto/Manual -5.0 to 75.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6350M pH/Conductivity/Salinity/mV/Temp. Handheld Meter with RS-232 & Memory by Jenco

The Jenco 6350 is a high performance pH/Conductivity/Salinity/mV/Temp. handheld meter in a splash proof case with an RS-232C interface that allows it to communicate with any IBM compatible PC. This meter is CE approved and features 0.01 pH Resolution and a mV range of ± Salinity is in the range of 0.0 to 80.0 ppt with a 0.0 ppt resolution. Conductivity Cells are selectable for K=1.0 or K=5.0 and ranges are selectable for uS or mS.

pH buffer recognition: model 6350 (pH:7.00,4.01,10.01) , model 6350c (pH:6.86,4,9.18)
Selectable 2/4 wire cells for long cable length & wide measurement range
Store 50 sets of data in non-volatile memory
Conductivity auto/manual range
Power down memory backup
Splash resistant/watertight case
Audio feedback keys
Battery/ac adaptor
RS-232c output

Ulasan Produk

Tidak ada ulasan