JENCO Handheld Conductivity Meter

Sebelum PPN:
Rp17.999.900 - Rp21.999.900
Spesifikasi
OutputRS-232
Cell ConstantConductivity Cells : K=0.1,1.0,10.0
TDS Range (ppmxppt)0.000 to 300.0
Salinity Accuracy (% F.S.)±1
TDS Accuracy (% F.S.)±0.5
Electrode TypeTwo Wire or Four Wire
ATCThermistor, 10k ohm at 25°C
Conductivity Resolution (% F.S.)±0.5
Dimensions (WxDxH) (mm)83x222x71
Memory Storage (sets)50
Operating Ambient Condition (°C)From 0 to 50 (at 90% RH)
Power (V AC)100 - 240 Adapter (AAA x 6 Batteries)
Reference Temperature (°C)From 15.0 to 25 (Default 25.0 °C)
Salinity Range (ppt)0.0 to 80.0
Salinity Resolution (ppt)0.1
TDS ConstantFrom 0.300 to 1.000, Default 0.65
Temperature Accuracy (°C)±0.2
Temperature Coefficient (%)From 0.00 to 4.00,(Default 1.91%)
Temperature Range (°C)-10.0 to 120.0
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conductivity, TDS, Salinity, Temperature Portable Meter. Jenco model 3250M is a precision conductivity meter with selectable 2 or 4 wire cell inputs, RS-232 output and 50 sets of data memory storage.

- Clear LCD displays conductivity, salinity or TDS, simultaneously with temperature.
- Convenient one point calibration. Calibration data is stored in memory and is ready for use on power up.
- Accepts 2-wire and 4-wire conductivity cells with k=0.1, k=1.0 and K=10.0 cell constants for improved flexibility and accuracy.
- Inclined back provides ideal viewing angle for benchtop use.
- 50 sets memory storage of conductivity, salinity, TDS with temperature reading with memory location ID.
- RS-232 computer interface with software.
- IP65 waterproof.
- AC adaptor or battery power (low battery indicator).

Ulasan Produk

Tidak ada ulasan