JENCO Handheld Conductivity Meter/Sal/Temp Meter

Sebelum PPN:
Rp15.999.900
Spesifikasi
Temperature Coefficient (%)0.0 to 4.0 (Keypad Selectable at 0.1% Increment)
Power Supply6 AAA Batteries/ 9V AC Adapter
Dimensions (mm)(Main Display: 15mm High), (2ndary Display: 8.7mm High), (Case Length: 222 mm), (Case Height: 70.6 mm), (Width: 82.6 mm)
Unit of Display°C or F, Selectable Via an Internal Jumper
Reference Temperature15.0 to 25, Keypad Selectable at 0.1°C Increment
Basic Probe Cell Number0.1, 1.0 & 10.0, Keypad Selectable
Ambient Temperature Operating Range (°C)0 - 50
Battery Life (hour)-25 (Typical) (Alkaline)
Baud RateFixed at 4800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3250 Handheld Conductivity Meter with RS-232 by Jenco
The Jenco Model 3250 Handheld Conductivity, Salinity, Temperature System is a rugged, microprocessor based instrument designed for use in field laboratories and process control applications, using a four electrode cell, it is an essential tool for precise measurements of conductivity, salinity and temperature.

Ulasan Produk

Tidak ada ulasan