JENCO Benchtop pH/Mv (ORP)/Temp Meter

Sebelum PPN:
Rp9.999.900 - Rp22.999.900
Spesifikasi
Audio FeedbackAll Touch Keys
Ambient Temperature Range (°C)0 to 50
End Point Sensing & HoldYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
pH/mV/Temp benchtop meter with an extra large LCD display for ease of use. Features a splash proof and rugged case ideal for schools and universities. Features Electrode Efficiency Function, multiple buffers 4.00, 4.01, 6.86, 7.00, 9.18 & 10.01 pH and automatic slope, buffer and electrode offset recognition. Has power down memory backup and works on 6 AA batteries or 100 ~ 240 VAC adapters. CE Approved & ISO 9001 Certified.

- Larger LCD display
- Buffers recognition
- Electrode offset recognition
- Electrode slope recognition
- Built in buffer temp. coefficient
- Auto lock
- Touch keys with audio feedback
- Power down memory
- Battery/ac adaptor
- Low power consumption
- Battery low indicator
- Percentage of power supply display
- RS-232 output

Ulasan Produk

Tidak ada ulasan