Sebelum PPN:
Rp12.999.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Power Supply (V AC) | 100 to 240 Adapter (AAA x 6 Batteries) |
|---|---|
| Temperature Range (°C) | -10.0 to 120.0 |
| Temperature Resolution (°C) | 0.1 |
| Temperature Accuracy (°C) | ±0.2 |
| Dimensions (WxDxH) (mm) | 150x210x45 |
| Ambient Temperature Range (°C) | 0 to 50 |
| Accuracy (pH) | ±0.01 |
| Calibration (mV) | 1 Point. Offset ±150 |
| Connectivity | Bluetooth |
| Data Memory (sets) | 750 |
| Range (pH) | -2 to 16 |
| Relative Humidity (%) | Up to 90 |
| Resolution (pH) | 0.01 |
| RmV Range (Absolute) (mV | - 1999.9 to 1999.9 |
| RmV Resolution (mV) | 0.1 |
| mV (RmV) Accuracy (% F.S.) | ±0.05 |
| pH Buffer Temperature Range (°C) | 0 to 60 |
| pH Calibration | Up to 5 Point |
| pH Electrode Offset Recognition | ±1.0 |
| pH Electrode Slope Recognition (%) | ±30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Our 5th generation benchtop series consists of single and multi-parameter models, with or without Bluetooth connectivity. The 6177B is a single parameter pH/ORP/temperature Based Bluetooth Benchtop Meter that pairs with iOS and Android tablets to enable the same user experience as users’ favorite apps while providing graphing, guided calibration procedures, data sharing, cloud data storage and user-defined compliance policies.
- Repeatable readings with 0.01 pH and 0.1 mV resolution
- Simple calibration with automatic buffer recognition of US and European buffers
- Non-volatile memory holds up to 750 data points.
- Each and every unit is hand calibrated and QC’ed by at least 2 teams
- CE, FCC ID, RoHS complaint
- Streamlined, modern and smaller design creates clutter-free workspace
- Large, high contrast LCD
- Well-situated keys with tactile feedback
- AC adaptor or battery powered
- New aesthetical desgin, rugged detachable electrode holder arm
- BNC connector for pH or ORP electrodes
- 8-Pin DIN for temperature probe
- Repeatable readings with 0.01 pH and 0.1 mV resolution
- Simple calibration with automatic buffer recognition of US and European buffers
- Non-volatile memory holds up to 750 data points.
- Each and every unit is hand calibrated and QC’ed by at least 2 teams
- CE, FCC ID, RoHS complaint
- Streamlined, modern and smaller design creates clutter-free workspace
- Large, high contrast LCD
- Well-situated keys with tactile feedback
- AC adaptor or battery powered
- New aesthetical desgin, rugged detachable electrode holder arm
- BNC connector for pH or ORP electrodes
- 8-Pin DIN for temperature probe
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2FTemp%20Meter/a7P107776367-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
