JENCO Bluetooth Benchtop pH/Conductivity/Temperature Meter

Sebelum PPN:
Rp22.999.900 - Rp35.999.900
Spesifikasi
Salinity Accuracy (% F.S.)±0.5
Temperature Range (°C)-10.0 to 120.0
Temperature Resolution (°C)0.1
Temperature Accuracy (°C)±0.2
Dimensions (WxDxH) (mm)150x210x45
Ambient Temperature Range (°C)0 to 50
Accuracy (pH)±0.01
Calibration (mV)1 Point. Offset ±150
ConnectivityBluetooth
Data Memory (sets)750
Power Supply100 to 240 Adapter (AAA x 6 Batteries)
Range (pH)-2 to 16
Relative Humidity (%)Up to 90
Resolution (pH)0.01
RmV Range (mV)- 1999.9 to 1999.9
RmV Resolution (mV)0.1
Salinity Range (ppt)0.0 to 80.0
Salinity Resolution (ppt)0.1
mV (RmV) Accuracy (% F.S.)±0.05
pH CalibrationUp to 5 Point

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6377B Bluetooth Benchtop pH/Conductivity/Temperature Meter by Jenco :
5th generation multi-parameter. pH/ORP/Conductivity/Salinity/TDS/Temperature Based Bluetooth. Benchtop Meter with iOS and Android tablet connectivity

-Renowned accuracy and repeatability
-Upgraded user experience and usability
-Improved electrode serviceability and low cost of ownership

Our 5th generation benchtop series consists of single and multi-parameter models, with or without Bluetooth connectivity. The 6377MB/6377BEU is a multi-parameter pH/ORP/Conductivity/Salinity/TDS/Temperature Based Bluetooth Benchtop Meter that pairs with iOS and Android tablets to enable the same user experience as users' favorite apps while providing graphing, guided calibration procedures, data sharing, cloud data storage and user-defined compliance policies.

Renowned Accuracy and Repeatability :
Repeatable, accurate results achieved with up to 5 points NIST or US buffer calibration for pH, 1 point ORP offset calibration and conductivity calibrations in multiple ranges.

-Repeatable readings with 0.01 pH and 0.1 mV resolution
-Repeatable, accurate results achieved with up to 5 points NIST or US buffer calibration for pH, 1 point ORP and 1 point Conductivity offset calibration.
-Non-volatile memory holds up to 750 data points.
-Each and every unit is hand calibrated and QC'ed by at least 2 teams
-CE, FCC ID, RoHS complaint

App-Enhanced Productivity :
Free iOS and Android apps are as easy and convenient to use as users' favorite apps, and allow complete control of all on-meter functionality plus guided calibration procedures and much more.

Great User Experience :
Streamlined and modern design is paired with a large, high contrast backlit LCD, buttons with tactile and audio feedback, and a detached electrode holder arm.

-Streamlined, modern and smaller design creates clutter-free workspace
-Large, high contrast LCD
-Well-situated keys with tactile feedback
-AC adaptor or battery powered
-Splash-resistant case made with durable, reinforced plastic for added protection

Improved Electrode Serviceability and Low Cost of Ownership :
Standard BNC connector for pH or ORP electrodes, 8-pin DIN for conductivity and temperature electrodes.

Easily Share Data Locally or to the Cloud :
Share stored data to other apps such as Notes and Evernote or to cloud services such as Google Docs.

High Information Availability :
Display pH, conductivity, salinity or TDS with temperature readings simultaneously with electrode efficiency, last calibration date and real-time graphing.

GLP-Compliant Data Storage :
Greater than10k Sets of pH or conductivity and temperature data plus calibration data such as calibration date, buffers used, calibration slopes and calibration offsets.

Ulasan Produk

Tidak ada ulasan