JENCO Benchtop Conductivity Meter/Sal/Temp Meter

Sebelum PPN:
Rp19.999.900 - Rp23.999.900
Spesifikasi
ConnectorRS232C Compatible DB25 Connector, Connects Directly to PC (IBM PC/AT 100% Compatible)
Temperature Coefficient (%)0.0 to 4.0 (Keypad Selectable at 0.1% Increment)
Power Supply6 AA Batteries/ 9V AC Adapter
Reference Temperature15.0 to 25, Keypad Selectable at 0.1°C Increment
Basic Probe Cell Number0.1, 1.0 & 10.0, Keypad Selectable
Ambient Temperature Operating Range (°C)0 - 50
Battery Life (hour)-25 (Typical) (Alkaline)
Baud Rate4800 (Fixed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3107 Benchtop Meter with RS-232 Interface by Jenco
The Jenco Model 3107 bench type Conductivity, Salinity, Temperature System is a rugged, microprocessor based instrument designed for use in field laboratories and process control applications, using a four electrode cell, it is an essential tool for precise measurements of conductivity, salinity and temperature.

Ulasan Produk

Tidak ada ulasan