JENCO Benchtop Conductivity Meter/Temperature/TDS Meter

Sebelum PPN:
Rp9.699.900 - Rp18.999.900
Spesifikasi
Temperature Resolution (°C)0.1
ATC Probe (kΩ)Thermistor, 10
Ambient Temperature Range (°C)0 to 50
Audio FeedbackAll Touch Keys
Auto RangingYes
Calibration BackupYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Well-designed, Inside and Out

The Basis Series Conductivity/TDS/Salinity meter, along with the pH/mV model, forms the foundation of Jenco’s benchtop meter offerings and comes from a long line of distinguished benchtop meters, where low cost of ownership, reading quality and build quality take precedent.

2. Benchtop Conductivity/TDS/Salinity Meter Renowned for Accuracy and Repeatability

The reason Jenco is consistently contracted to build products for well-respected brands and the reason we can consistently win the trust of end-users is due to our reputation for being focused on reading quality. Do the right things in the right way, no cutting corners.

-Repeatable readings with ±0.5% full scale accurate across entire measurement range
-Uses 2-wire conductivity cells with adjustable k=0.01, k=0.1, k=1 and k=10 cell constants for improved flexibility and accuracy
-Each and every unit is hand calibrated and QC’ed by at least 2 teams
-Simple one point calibration

3. Upgraded User Experience and Usability

While the Basis Series provides the quality readings you expect, it does so in a design that optimizes its user-friendliness and minimizes its footprint on your workstation.

-Streamlined, modern and smaller design creates clutter-free workspace
-Large, high contrast LCD
-Convenient one point calibration
-Automatically determines the best conductivity ranges to display readings
-Well-situated keys with tactile feedback
-Splash-resistant case made with durable, reinforced plastic for added protection
-AC adaptor or battery powered

4. Improved Electrode Serviceability and Low Cost of Ownership

The Basis Series Conductivity/TDS/Salinity meter uses a common Jenco 8-pin DIN connector so it works with our other conductivity electrodes. The decision to make the electrode arm a detached, optional accessory further allows the Basis Series to be setup in the way that works best for you.

-Splash-resistant case is made with durable, reinforced plastic for added protection
-8-pin DIN connector for conductivity cell & 10k thermistor
-Optional, detached electrode arm

Ulasan Produk

Tidak ada ulasan