TOA Neck Worn Microphone (Mikrofon)

Sebelum PPN:
Rp779.900
Spesifikasi
Power Source (V)DC 3 (2x\"AAA' batteries) or Phantom Power: 9 to 52
Microphone ElementElectret Condenser
Rated Impedance Resistance (ohm)balanced 600
Rated Sensitivity (dB)-35 ± 3 (1 kHz 0 dB=1 V/Pa)
Cable Length (m)7
Dimensions (HxW) (mm)260x135
FinishBattery Case Unit, Switch Unit, Mic Unit : ABS Resin, Black Flexible Shaft : Copper Alloy, Black, Pant, Shield tube Wire Hanger : Steel wire shield rubber, Black, Paint
Microphone Frequency Response (Hz-kHz)60-20
Output connector1/4inch balanced L plug 200mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ZM-362-AS Neck Worn Microphone
The ZM-362-AS is a neck worn condenser microphone that is designed exclusively for leader prayer in mosque (Imam) and other applications where constant body movement is unavailable. This product is equipped with an optional power that is selectable between battery and phantom power. The microphone position can be easily adjust near the mouth for best pick up.

Ulasan Produk

Tidak ada ulasan