TOA Amplifier Control Unit

Sebelum PPN:
Rp4.699.900
Spesifikasi
Power Requirement (V)DC 12-24 or AC 12 adaptor
Current Consumption (mA)60
Microphone Input-62 dB*, 600 Ω, unbalanced, 5-pin DIN socket
Output0 dB*, 600 Ω, balanced, M3 screw terminal, distance between barriers: 6.4 mm (0.25inch)
Chime4-tone chime, 2-tone chime, and single-tone chime
Applicable MicrophonePM-660D
AccessoryMounting bracket
Dimensions (WxHxD) (mm)124x42.5x159 (4.88x1.67x6.26inch)
FinishPre-coated steel plate, black
Operating Humidity (%RH)90 or less (no condensation)
Operating Temperature (°C)-10 to +50 (14 to 122°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RU-2002 Amplifier Control Unit
The RU-2002 is a microphone amplifier for the PM-660D Paging Microphone with a remote control switch and a 5-pin DIN socket. The power of the PM-660D's internal power amplifiers, and globalspeaker output can be remotely controlled from the RU-2002. The RU-2002 has an internal chime unit.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait