TOA Powered Box Speaker (Pengeras Suara)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Enclosure2-way bass-reflex type
Input5 kΩ, unbalanced (RCA plug) Maximum input: +6 dB V ( 2 Vrms)
Signal Gain (dB)+30
Volume AdjustmentVolume Control (Factory pre-set to middle position)
AccessoryBracket…1, Bracket mounting screw…2, Bracket mounting washer…2
Dimensions (WxHxD) (mm)196x290x150 (unit only)
FinishEnclosure: ABS resin, black (RAL9011 GRAPHITE BLACK), paint Net: Surface treated steel plate, black (RAL9011 GRAPHITE BLACK), powder coating Bracket: Surface treated steel plate, black equivalent to RAL9011 GRAPHITE BLACK, powder coating
Frequency Response (Hz-kHz)80-20
Operating Temperature (°C)10 to +50
OptionAC/DC Adapter: Z-AD2430-AS Applicable bracket: SP-410 Applicable stand: ST-16A
Power Consumption (W)24 (1A) at rated output
Power Source (V/A)DC 24, 1.5 (DC Socket \"+\" Type A: 5.5 x 2.1mm)
Sound Pressure Level (dB)90 (1 W, 1 m)
Speaker Component12 cm cone-type + dome-type
Speaker Cord Length (m)2 Flying Lead (RCA plug) & DC socket (\"+\")
Water ProtectionIPX4 (can be installed vertically or horizontally.*)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ZS-P1030B-AS Powered Box Speaker

The ZS-P1030B-AS is a 2-way bass-reflex type speaker with a built-in 30W digital power amplifier, suitable for use for announcements and music playback. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.

Ulasan Produk

Tidak ada ulasan