MILWAUKEE Water Pump (Pompa Air)

Sebelum PPN:
Rp8.099.900
Spesifikasi
Cordless Tool Kit ContentsBare Tool
Compatible Battery Grainger Part Number2XKZ6, 38D763, 38D764, 49JV07, 49JV08
Compatible Battery Manufacturer Part Number48-11-2401, 48-11-2420, 48-11-2430, 48-11-2440, 48-11-2460
Compatible Charger Grainger Part Number2XKZ7
Compatible Charger Manufacturer Part Number48-59-2401
Flow Rate @ HeadUp to 9 gpm
Housing MaterialAluminium
ItemWater Pump
Maximum Flow Rate (GPM)9
Maximum Fluid Temperature (°F)140
Maximum Head (ft)15 of head
Maximum Suction Lift (ft)15
Number of Inlets1
Number of Outlets1
Outlet Size (inch)3/4
Overall Height (inch)48.8
Overall Length (inch)3.6
Overall Width (inch)3.6
Power SourceCordless
Voltage (V)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan