Kondisi Barang:
Authorized Partner
Spesifikasi
| Max. Extension (inch) | 0 |
|---|---|
| Pitch (°) | 0 |
| Swivel Angle (°) | 0 |
| Tilting Angle (°) | 0 |
| Includes | All Screws and Mounting |
| Color | Black |
| Construction | Steel |
| Finish | Powder Coated |
| For use with | TV Mounts |
| Load Capacity (lbs) | 8 |
| Mounting | Wall |
| Product Type | Wall/Ceiling Speaker Mount |
| Type | Fixed |
| UNSPSC | 45111802 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































