STANLEY Utility Saw (Gergaji Tangan)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp509.900 - Rp579.900
Spesifikasi
Cutting Edge TypeSerrated
Hand Saw ApplicationWood
Blade Length (inch)10
Non-SparkingNo
UNSPSC27111508

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The short length and low profile of miniature hacksaws allows them to cut in tight spaces. Hacksaws use a thin, fine-toothed blade to make straight, accurate cuts on pipe, tubing, and thin materials that won't bend, snap, or catch the blade. They hold their blade under tension in their U-frame and cut through metal, plastic, and sometimes wood (depending on the blade). Hacksaws are held with one hand on the handle at the frame's heel to move the saw and the other hand at the head of the frame to guide the cut.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan