WESTWARD Trolley Utility Cart with Lipped Metal 2 Shelf (Troli Barang Tingkat)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.399.900
Spesifikasi
ItemUtility Cart with Lipped Metal Shelves
Shelf Length (inch)27
Shelf Width (inch)18
Top Shelf Lip Height (inch)1
Lip Style4-Sided Lipped
Number of Shelves2
Capacity per Shelf (lbs)100
Caster Wheel Diameter (inch)3
ColorRed
FinishGloss
Gauge (ga)21
Load Capacity (lbs)100
MaterialSteel
Overall Height (inch)33 1/4
Overall Length (inch)30
Overall Width (inch)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These utility carts have metal shelves with a short lip that prevents items from sliding off them. Heavy items don't have to be lifted very far to clear the shelves' short lip.

General purpose metal shelf and utility carts are more rugged and can hold heavier loads than plastic shelf and utility carts. The carts are used to organize, transport, and store items, and they have open metal shelves that allow items to be efficiently loaded and unloaded onto or off of them. Also known as service carts or open stock trucks, metal-shelf utility carts are used in a wide variety of settings, including loading docks, stock rooms, maintenance and repair shops, warehouses, and manufacturing plants.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan