WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp9.099.900
Spesifikasi
ItemUtility Cart with Lipped & Single-Side Flush Metal Shelves
Shelf Length (inch)36
Shelf Width (inch)24
Caster Wheel/Tread MaterialPolyurethane
Lip StyleCombination
Number of Shelves3
Capacity per Shelf (lbs)400
Caster Wheel Diameter (inch)5
ColorGrey
FinishPowder Coated
Gauge (ga)14
Load Capacity (lbs)1200
MaterialSteel
Overall Height (inch)37 5/8
Overall Length (inch)42 1/4
Overall Width (inch)24 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These metal-shelf utility carts have a top shelf that is flush on one side and has a short lip on the other three sides. The flush side allows items to slide onto or off of the shelf during loading and unloading. The lipped sides prevent items from falling off the shelf. This design also allows the top shelf to be used as a work surface. The carts' bottom shelves have a short lip on all four sides that stops items from falling off them. Heavy items don't have to be lifted very far to clear the shelves' short lip.

General purpose metal shelf and utility carts are more rugged and can hold heavier loads than plastic shelf and utility carts. The carts are used to organize, transport, and store items, and they have open metal shelves that allow items to be efficiently loaded and unloaded onto or off of them. Also known as service carts or open stock trucks, metal-shelf utility carts are used in a wide variety of settings, including loading docks, stock rooms, maintenance and repair shops, warehouses, and manufacturing plants.

Ulasan Produk

Tidak ada ulasan