WESTWARD Utility Cart with Flush Metal Shelves

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp17.999.900 - Rp21.999.900
Spesifikasi
ItemUtility Cart with Flush Metal Shelves
Caster Wheel/Tread MaterialPhenolic
Lip StyleFlush
Number of Shelves2
Capacity per Shelf (lbs)2500
Caster Wheel Diameter (inch)8
ColorGrey
FinishPowder Coated
Gauge (ga)12
Load Capacity (lbs)5000
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These utility carts have flush metal shelves that allow users to slide items onto or off of them when they are loading and unloading the carts.

General purpose metal shelf and utility carts are more rugged and can hold heavier loads than plastic shelf and utility carts. The carts are used to organize, transport, and store items, and they have open metal shelves that allow items to be efficiently loaded and unloaded onto or off of them. Also known as service carts or open stock trucks, metal-shelf utility carts are used in a wide variety of settings, including loading docks, stock rooms, maintenance and repair shops, warehouses, and manufacturing plants.

Ulasan Produk

Tidak ada ulasan