Greenlee Utility Cabinet (Lemari Perkakas)

Sebelum PPN:
Rp99.999.900 - Rp109.999.900
Spesifikasi
Handle TypeRecessed
ItemUtility Cabinet
Overall Width (inch)60
Overall Height (inch)56
Locking systemPadlockable
Body Gauge (ga)16
ColorGreen
Jobsite Storage TypeJobsite Cabinet
MaterialSteel
Number of Doors2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weather-resistant storage cabinet can protect your items with a recessed and concealed lock protector which inhibits forced entry and corrosion to lock. Continuous, non-removable hinge pins also help to prevent theft. Its large and lower storage areas are ideal for bigger items.

Ulasan Produk

Tidak ada ulasan