WESTWARD Two Way Reading Folding Rule

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp329.900
Spesifikasi
ItemTwo Way Reading Folding Rule
Length (mm)1800
Width (mm)15.9
GraduationsFeet,inches, and 1/16inch On Both Sides and Edges
ConstructionBrass Plated End Caps, Riveted Brass Lock Joints, Strike Plates, Wood with Brass Slide
Graduation TypeStandard
FinishAbrasive Resistant Epoxy
Length (inch)72
MarkingsEmbedded Markings, Flat Inside Lie Close to The Work, Read Left to Right or Right to Left, 16 in Stud Centers In Red
Width (inch)5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Folding wood rule features an abrasive-resistant epoxy finish, in addition to brass end caps, strike plates, and riveted lock joints.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan