Husqvarna Triple Convex Diamond Tool

Sebelum PPN:
Rp6.199.900
Spesifikasi
Abrasive Grit20
ItemTriple Convex Diamond Tool
Compatible with Grainger Part Number18G371, 18G382, 18G389, 33UD60
Maximum Speed (rpm)1720
Includes(3) Grinding Segments
For Tool TypeHusqvarna PG Series Floor Grinder
ApplicationNatural Stone and Terrazzo Surfaces, Very Hard Removal of Abrasive Concrete
Bond HardnessExtra Hard
ColorBlue
Compatible with Manufacturer Part NumberPG 280, PG 400 Petrol, PG 400, PG 450, PG 510, PG 530, PG 540, PG 680 RC, PG 680, PG 690 Propane, PG 690 RC, PG 690, PG 820, PG 830 RC, PG 830 S, PG 830
Cutting edge shapeRectangle
Disc Diameter (inch)16
Drum Size (inch)18
For use withPG 280, PG 400 Petrol, PG 400, PG 450, PG 510, PG 530, PG 540, PG 680 RC, PG 680, PG 690 Propane, PG 690 RC, PG 690, PG 820, PG 830 RC, PG 830 S, PG 830
Good Performance for MaterialSoft Concrete, Porous Ceramic Glues
Material ApplicationPaint and Thin Epoxy, Porous Ceramic Glues, Rain-Damaged Concrete, Soft Concrete, Vinyl Glues
Number of Segments3
Optimal Performance for MaterialRain Damaged Concrete
Product TypeTriple Convex Diamond Tool
RotationClockwise/Counterclockwise

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan