Husqvarna Transitional Pad

Sebelum PPN:
Rp1.499.900
Spesifikasi
Abrasive Grit100
ItemTransitional Pad
Overall Width (inch)3
Compatible with Grainger Part Number18G371, 18G382, 18G389, 45RM33
Maximum Speed (rpm)980
IncludesPad
ApplicationConcrete Floor Polishing
ColorRed
Compatible with Manufacturer Part NumberPG 280, PG 400, PG 530, PG 680 RC, PG 680, PG 820 RC, PG 820
Cutting edge shapeRound
Disc Diameter (inch)3
Drum Size (inch)11
For Tool TypeHusqvarna PG Series Copper Transitional Pads
For use withFloor Polishers
MaterialCopper
Material ApplicationConcrete
Number of Segments5
Optimal Performance for MaterialConcrete
Product TypePolishing Tool
RotationClockwise/Counterclockwise

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan