DEWALT Tool Tray

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp629.900 - Rp719.900
Spesifikasi
Handle TypeSide-Carry
Overall Width (inch)18 7/16
Overall Depth (inch)12 1/8
Number of Compartments1
Number of Handles2
ColorYellow
For use withToughSystem
Inside Diameter (inch)59
Interior Dimensions (inch)18 x 11 1/2
MaterialPlastic
Number of Dividers0
Number of Drawers0
StackableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DEWALT Tough System storage totes have a deep, undivided storage space for bulky items and an open top for full access to load and unload tools. These plastic storage totes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.

Ulasan Produk

Tidak ada ulasan