DEWALT Tool Storage Foam Inserts

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp719.900
Spesifikasi
Compatible with Product TypeFlat Top Box; Handle Box; Lid Organizer
Overall Width (inch)13
Compatible with Grainger Part Number28AD31; 28AD32; 28AD33
Overall Height (inch)4
Compatible with Manufacturer Model No.DWST17805; DWST17807; DWST17808
Number of Compartments0
ColorBlack
For use withTSTAK® Clear Lid Organizer; TSTAK® I Long Handle Box; TSTAK® II Flat Top Box
MaterialFoam
UNSPSC24112110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DEWALT TSTAK foam inserts fit into the drawers or the bulk storage space of tool boxes to cushion tools and protect them from getting damaged or damaging the box. They are sized for specific tool boxes or cases. The foam has tool-shaped cutouts or can be cut to shape for a custom, snug fit.

Ulasan Produk

Tidak ada ulasan