DEWALT Tool Boxes

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Handle TypeCarrying Handle
Overall Width (inch)14 5/8
SeriesToughSystem
Overall Height (inch)5 1/8
Overall Depth (inch)21
Includes(10) Removable Cups
Body FinishInjected Plastic
Closure TypeAuto-Connect Side Latch
ColorBlack; Transparent
Compatible Modular SystemTough System
Handle Grip StylePP+ TPR Handle
Includes DrawersNo
Locking system(1) Hand or Foot Operated Latch Release; Auto-Connect Side Latch; Metal/Plastic Front Latch
Manufacturer Part NumberDWST08040
MaterialMetal (Latch); Plastic (Body and Lid); Plastic (Cups); Plastic (Handle)
Number of Handles1
Number of boxes10
StandardsIP65
Total Load Capacity (lbs)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DEWALT Tough System organizer boxes are divided into compartments to sort and store small items. Sometimes called small parts storage boxes, they have a hinged top that swings open for access to load and unload tools and parts. These plastic tool organizers are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.

Ulasan Produk

Tidak ada ulasan