WESTWARD Tinners Snip

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp569.900
Spesifikasi
Cutting Length (inch)2 1/2
Cutting Edge TypeNon-Serrated
Grip TypeStraight
Snip TypeTinner Snips
Handle MaterialPlastic
ItemTinners Snip
Blade MaterialSteel
Cutting DirectionStraight
Grip MaterialPlastic
Handle ColorBlue
Material ApplicationMetal
Maximum Metal Thickness (ga)20
Non-SparkingNo
Overall Length (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long handles of tinner snips provide extra leverage to concentrate cutting force in the short blades. Also called tin snips or tinners, they operate like scissors with the handles swinging out on a hinge to open the blades and swinging in to close the blades. They make straight or slightly curved cuts through sheet metal and other materials. Rings on the handles provide a grip to operate the snips and help protect fingers from the blades.
Warning
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan