WESTWARD Telescoping Gauge Set

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp819.900
Spesifikasi
Replaceable HandleNo
Range (inch)13/16 to 5
Includes CaseYes
Maximum Measurement (inch)6
Minimum Measurement (inch)5/16
Case TypeVinyl Case
ConstructionSteel
Gauge Plunger StyleDouble-Arm Plunger
Included Gauge Ranges1-1/4 in to 2-1/8 in1/2 in to 3/4 in2-1/8in to 3-1/2 in3-1/2 in to 6 in3/4 in to 1-1/4 in5/16 in to 1/2 in
Locking StyleKnurled Clamp
Maximum Measurement (mm)150
Minimum Measurement (mm)8
Overall Length (inch)(3) 4 3/8; (3) 5 7/8
UNSPSC41112403

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Telescoping gauge sets include multiple gauges covering multiple inside diameter ranges. They are inserted into openings and controlled by a knurled knob or small handle that expands the telescoping arm until the spring-loaded plungers make contact with the sides of the bore. The gauge is locked into place and removed. It is then measured with an outside micrometer to determine the diameter of a bore hole.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan