CHICAGO-LATROBE Set Mata Bor Taper Length

Sebelum PPN:
Rp5.999.900 - Rp9.999.900
Spesifikasi
Drill Bit Point Angle (°)118
Finish - MachiningBlack Oxide
Helix Angle (°)28
ItemTaper Length Drill Bit Set
Material - MachiningHigh Speed Steel
Cutting DirectionRight Hand
Drill Diameter Tolerance (inch)+0.0000 /-0.0005 - +0.0000 /-0.0010
Drill Length ClassTaper Length
Drill Point Length (inch)0.0000
Maximum Drilling DepthVariable
Primary Material ApplicationCast Iron, Steel
Primary Material Application ISO CodeK, P
Series120
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-speed steel taper-length drill bits in these sets provide good flexibility and absorb some shock and vibration, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. The bits have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide drill bits should only be used for drilling ferrous metals. These sets include drill bits in a range of sizes.

Ulasan Produk

Tidak ada ulasan